DELVAC 1300 SUPER 10W-30, 5GA PAIL
Mfr # 122484
Zoro # G510018547
product price:Â $173.99
/ea
Free Shipping & Returns
Key Features
SAE Grade - Engine and Motor Oils
10W-30
Color
Brown
Odor
Characteristic
Container Type
Pail
Standards
API CF-2, API CF-4, API SL, MAN M 3275-1, VOLVO VDS-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
122484
Zoro #
G510018547
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Engine Oil
SAE Grade - Engine and Motor Oils
10W-30
Color
Brown
Odor
Characteristic
Container Type
Pail
Standards
API CF-2, API CF-4, API SL, MAN M 3275-1, VOLVO VDS-2
Pour Point
-27.4 Degrees F
Compatible Vehicle Type
Trucks
Compatible Engine Type
Diesel Engines
Biodegradable
Biodegradable
SAE Viscosity Grade
10W-30
Flash Point
424.4 Degrees F
Base Formulation
Synthetic Blend
Features
Soot and Viscosity Control, Extended Oil Drain Interval (ODI), Oxidation Stability
Series
Delvac
SAE Grade
10W-30
Description
Engine Oil, Series Delvac, Container Size 5 gal, Compatible Vehicle Type Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 10W-30, Standards API CF-2, API CF-4, API SL, MAN M 3275-1, VOLVO VDS-2, Biodegradable Biodegradable, Color Brown, Compatible Engine Type Diesel Engines, Container Type Pail, Features Soot and Viscosity Control, Extended Oil Drain Interval (ODI), Oxidation Stability, Flash Point 424.4 Degrees F, Odor Characteristic, Pour Point -27.4 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.