DELVAC CNG/LNG 15W-40, 5GA PAIL
Mfr # 125400
Zoro # G709252684
product price:Â $209.99
/ea
Free Shipping & Returns
Key Features
SAE Grade - Engine and Motor Oils
15W-40
Container Size
5 gal
Standards
Cummins CES 20085
Flash Point
419 Degrees F
Container Type
Pail
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
125400
Zoro #
G709252684
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Motor Oil
SAE Grade - Engine and Motor Oils
15W-40
Standards
Cummins CES 20085
Flash Point
419 Degrees F
Container Type
Pail
Features
Advanced Wear Protection, Effective Detergency/Dispersancy, Optimized Ash Level, Shear Stability, Thermal Stability and Oxidation/Nitration Control
Pour Point
-16.6 Degrees F
Viscosity Index
140
Series
Delvac
Base Formulation
Conventional
Compatible Engine Type
Natural Gas Engines
Compatible Vehicle Type
Buses, Trucks
SAE Viscosity Grade
15W-40
SAE Grade
15W-40
Description
Motor Oil, Series Delvac, Container Size 5 gal, Compatible Vehicle Type Buses, Trucks, Base Formulation Conventional, SAE Viscosity Grade 15W-40, Standards Cummins CES 20085, Compatible Engine Type Natural Gas Engines, Container Type Pail, Features Advanced Wear Protection, Effective Detergency/Dispersancy, Optimized Ash Level, Shear Stability, Thermal Stability and Oxidation/Nitration Control, Flash Point 419 Degrees F, Pour Point -16.6 Degrees F, Viscosity Index 140
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.