DELVAC 1640, 5GA PAIL

  • Mfr # 102583

  • Zoro # G009252612


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Standards
ACEA E2, Allison C-4, API CF, API SF
Series
Mobil Delvac 1640
Container Type
Pail
Flash Point
462.2 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
102583
Zoro #
G009252612
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Motor Oil
Color
Brown
Standards
ACEA E2, Allison C-4, API CF, API SF
Series
Mobil Delvac 1640
Container Type
Pail
Flash Point
462.2 Degrees F
Features
Excellent Protection Against Oil Thickening, High Temperature Deposits, Sludge Build-Up, Oil Degradation and Corrosion, Extended TBN Reserve
Viscosity Index
112
Pour Point
-5.8 Degrees F
Odor
Characteristic
SAE Viscosity Grade
40
Biodegradable
Biodegradable
Compatible Engine Type
Diesel Engines
Base Formulation
Conventional
Compatible Vehicle Type
Trucks

Description

Motor Oil, Series Mobil Delvac 1640, Container Size 5 gal, Compatible Vehicle Type Trucks, Base Formulation Conventional, SAE Viscosity Grade 40, Standards ACEA E2, Allison C-4, API CF, API SF, Biodegradable Biodegradable, Color Brown, Compatible Engine Type Diesel Engines, Container Type Pail, Features Excellent Protection Against Oil Thickening, High Temperature Deposits, Sludge Build-Up, Oil Degradation and Corrosion, Extended TBN Reserve, Flash Point 462.2 Degrees F, Odor Characteristic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.