Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
122494
Zoro #
G909252590
UPC #
071924968165
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
engine oil
Color
Brown
Series
Delvac
Pour Point
-27.4 Degrees F
Flash Point
437 Degrees F
Standards
Ford WSS-M2C171-F1
Features
Soot and Viscosity Control, Extended Oil Drain Interval (ODI), Oxidation Stability
Compatible Engine Type
Diesel Engines
Base Formulation
Synthetic Blend
SAE Viscosity Grade
15W-40
Odor
Characteristic
Biodegradable
Biodegradable
Compatible Vehicle Type
Trucks
Description
Motor Oil, Series Delvac, Container Size 1 qt, Compatible Vehicle Type Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 15W-40, Standards Ford WSS-M2C171-F1, Biodegradable Biodegradable, Color Brown, Compatible Engine Type Diesel Engines, Features Soot and Viscosity Control, Extended Oil Drain Interval (ODI), Oxidation Stability, Flash Point 437 Degrees F, Odor Characteristic, Pour Point -27.4 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.