FULL SYNTHETIC 0W-20, 1QT
Mfr # 125197
Zoro # G609252661
product price:Â $17.49
/eaKey Features
SAE Grade - Engine and Motor Oils
0W-20
Color
Amber
Flash Point
440.6 Degrees F
Pour Point
-43.6 Degrees F
Standards
Ford WSS-M2C929-A, Ford WSS-M2C930-A, Ford WSS-M2C945-A, Ford WSS-M2C945-B1, Ford WSS-M2C946-A, Ford WSS-M2C947-A, GM dexos1:GEN3 Licensed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
125197
Zoro #
G609252661
UPC #
071924900004
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Motor Oil
SAE Grade - Engine and Motor Oils
0W-20
Color
Amber
Flash Point
440.6 Degrees F
Pour Point
-43.6 Degrees F
Standards
Ford WSS-M2C929-A, Ford WSS-M2C930-A, Ford WSS-M2C945-A, Ford WSS-M2C945-B1, Ford WSS-M2C946-A, Ford WSS-M2C947-A, GM dexos1:GEN3 Licensed
Dexos Rating
1
Features
Resistance to Oil Breakdown, Full Synthetic Formulation with Balanced Additive System, Helps Prevent Sludge and Deposit Formation and Engine Wear, Maintains Oil Viscosity Even in High Operating Temperatures
Series
Full Synthetic
Base Formulation
Synthetic
Compatible Engine Type
Gasoline Engines
SAE Viscosity Grade
0W-20
Compatible Vehicle Type
Cars, SUVs, Trucks, Vans
Odor
Characteristic
Biodegradable
Biodegradable
SAE Grade
0W-20
Description
Motor Oil, Series Full Synthetic, Container Size 1 qt, Compatible Vehicle Type Cars, SUVs, Trucks, Vans, Base Formulation Synthetic Blend, SAE Viscosity Grade 0W-20, Dexos Rating 1, Standards Ford WSS-M2C929-A, Ford WSS-M2C930-A, Ford WSS-M2C945-A, Ford WSS-M2C945-B1, Ford WSS-M2C946-A, Ford WSS-M2C947-A, GM dexos1:GEN3 Licensed, Biodegradable Biodegradable, Color Amber, Compatible Engine Type Gasoline Engines
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.