Gear Oil, 35 lb Sz
- Mfr # 122040
- Zoro # G209252610
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Pour Point
-52.6 Degrees F
Features
Container Size
35 lb
Flash Point
410 Degrees F
Standards
Dana SHAES 429, Mack GO-J, MeritorO-95, Navistar MPAPS B-6821, SAEJ2360, ZFTE-ML 05A, ZFTE-ML 12M, ZFTE-ML 16F, ZFTE-ML 21A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122040
- Zoro #
- G209252610
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 35 lb
- Fits Chest Size
Details
- Item
- Gear Oil
- Pour Point
- -52.6 Degrees F
- Features
- Flash Point
- 410 Degrees F
- Standards
- Dana SHAES 429, Mack GO-J, MeritorO-95, Navistar MPAPS B-6821, SAEJ2360, ZFTE-ML 05A, ZFTE-ML 12M, ZFTE-ML 16F, ZFTE-ML 21A
- Viscosity Index
- 150
- Container Type
- Pail
- Series
- Delvac
- Compatible Vehicle Type
- Buses, Trucks, Vans
- Base Formulation
- Synthetic
- SAE Viscosity Grade
- 80W-140
Description
Gear Oil , Container Type Pail, Container Size 35 lb, Series Delvac, Viscosity Index 150, Standards Dana SHAES 429, Mack GO-J, MeritorO-95, Navistar MPAPS B-6821, SAEJ2360, ZFTE-ML 05A, ZFTE-ML 12M, ZFTE-ML 16F, ZFTE-ML 21A, Base Formulation Synthetic, SAE Viscosity Grade 80W-140
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.