MO01304G Gallon 15W40 Super Diesel Engine Oil, 4PK

  • Mfr # 197602

  • Zoro # G216512462


product price: $29.15
/pk 4, $7.29/ea

Key Features

SAE Grade
15W-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197602
Zoro #
G216512462
UPC #
-
Country of Origin
China

Details

Item
diesel engine oil
SAE Grade
15W-40

Description

Extra High Performance, Helps Extend Engine Life In Some Of The Most Severe On & Off Highway Applications While Delivering Excellent Performance, Soot Viscosity Control Enables Greater Engine Efficiency, Long Engine & Oil Life, Thermal & Oxidation Stability Helps Reduce Engine Deposits & Sludge Build Up To Keep Engines Running Reliably, Enhanced TBN Reserves Improves Corrosion Protection & Extends Drain Intervals For Both New & Old Engines Using Either Low 500 PPM Or Ultra Low 15 PPM Sulfur Diesel Fuel, Low Temperature Pumpability, Corrosive & Abrasive Wear Resistance, Excellent Oil Consumption Control Requires Less Make Up Oil During Operation, Meets Demanding Specifications Of Key Oems. Features Delvac 1300 Gallon 15W40 Super Diesel Engine Oil. Dimension - 4.25 x 7.75 x 11.8 in. Item Weight - 7.75 lbs.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.