Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Mobil DTE 24, Hydraulic, ISO 32, 1 gal (Discontinued)

  • Mfr # 101014
  • Zoro # G516299872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101014
Zoro #
G516299872
UPC #
-
Country of Origin
United States

Details

Product Type
Hydraulic Oil
Application
Hydraulic Systems
Standards
Dension HF-O, Vickers V-104C and 35VQ25
Timken OK Load
Not Rated
Series
DTE 24
Additive Included
Zinc
NSF Rating
Not Rated
SAE Viscosity Grade
10
Pour Point
41 Degrees F

Description

Premium Hydraulic Oil, SAE Grade 10, ISO Viscosity Grade 32, Viscosity SUS @ 100 Degrees Fahrenheit 165, Flash Point 395 Degrees Fahrenheit, Pour Point -10 Degrees Fahrenheit, Container Size 1 Gallons, Product Head DTE 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.