Shop All Motor Oil
Mobil
MOBIL FULL SYNTHETIC 5W-30, 1QT
Mfr # 125195
Zoro # G309252657
original price:
$13.59
10% off
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Series Mobil
- Dexos Rating 1
- Standards Ford WSS-M2C930-A, Ford WSS-M2C945-A, Ford WSS-M2C945-B1, Ford WSS-M2C947-A, Ford WSS-M2C947-B1, Ford WSS-M2C960-A1, Ford WSS-M2C962-A1, GM 6094M, GM dexos1:GEN2 Licensed
- Flash Point 451.4 Degrees F
Product Information
Dimensions
Container Size | 1 qt |
Details
Description
Motor Oil, Series Mobil, Container Size 1 qt, Compatible Vehicle Type Cars, SUVs, Trucks, Vans, Base Formulation Synthetic, SAE Viscosity Grade 5W-30, Dexos Rating 1, Standards Ford WSS-M2C930-A, Ford WSS-M2C945-A, Ford WSS-M2C945-B1, Ford WSS-M2C947-A, Ford WSS-M2C947-B1, Ford WSS-M2C960-A1, Ford WSS-M2C962-A1, GM 6094M, GM dexos1:GEN2 Licensed, Biodegradable Biodegradable, Color Amber, Compatible Engine Type Gasoline Engines
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 786, 12W, T2 1/4, 6V (786-1)
- A & I PRODUCTS Clamp, 4", Stainless Steel, For 4" Chrome Stack 7" x5" x1" (A-ZNL90875A)
- CAFRAMO Ultimate 757 24V 2-Speed 7" Fan - Direct Wire - White (757CA24WBX)
- VELVAC Replacement Convex Glass 6-1/2 X 6" (702023)
- MOBIL MOBIL FULL SYNTHETIC 5W-20, 1QT (125196)
- MOBIL Mobil Delvac 1230, Diesel Engine, 30W, 1 Qt. (122989)
- MOBIL Mobil Super 10W-30, Engine Oil, 1 Qt. (124403)
- MOBIL Mobil Super High Mileage, 5W-30, Conventional, 1 Qt. (124393)
- MOBIL Engine Oil, 35 lb, Synthetic (122040)
- MOBIL MOBIL DELVAC 1630, 1 Gallon (112826)
- MOBIL MOBIL DELVAC 1630, 1QT (122980)
- Mobil Motor Oil