Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobil Super 5W-20, Engine Oil, 1 Qt

  • Mfr # 124405

  • Zoro # G3886041


product price: $10.25
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-20
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124405
Zoro #
G3886041
UPC #
-
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-20
Color
Amber
Temp. Range
-18 Degrees to 275 Degrees F
Four-Ball Wear
Not Specified
SAE Grade
5W-20
Viscosity @ 100C
8.4
Viscosity Index
152
Series
Super
Pour Point
-33 Degrees F
Viscosity @ 40C
47.9
Flash Point
446 Degrees F
Base
Conventional
Application
Cars and Light Trucks
Features
Friction Reducing
Timken OK Load
Not Specified
ISO Viscosity Grade
Not Specified
Dropping Point
Not Specified
For Use With
Gasoline Engines
Standards
API SN/SJ/SL/SM, Ford WSS-M2C945-A/ILSAC GF-5
Container Type
Bottle
Specific Gravity
0.86 at 60 Degrees F
Base Oil
Conventional
Odor
Characteristic
Compatible Engine Type
Gasoline Engines
Base Formulation
Synthetic Blend
Maximum Operating Temperature
275 Degrees F
SAE Viscosity Grade
5W-20
Viscosity @ 100 Deg C
8.4 cSt
Compatible Vehicle Type
Cars, Light Duty Trucks
Minimum Operating Temperature
-18 Degrees F
Viscosity @ 40 Deg C
47.9 cSt

Description

Engine Oil, Series Super, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-20, Standards API SN/SJ/SL/SM, Ford WSS-M2C945-A/ILSAC GF-5, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Friction Reducing, Flash Point 446 Degrees F, ISO Viscosity Grade Not Specified, Maximum Operating Temperature 275 Degrees F, Minimum Operating Temperature -18 Degrees F, Odor Characteristic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.