Mobil Velocite 10, Spindle Oil, 5 gal.
Mfr # 105481
Zoro # G1172595
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Application
For High Speed Spindle, Plain and Anti-friction Bearings in Textile Machines, Precision Grinders and Other Machine Tools
Flash Point
238 Degrees C
Color
Amber
Physical Form
Liquid
Container Style
Pail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105481
Zoro #
G1172595
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Size
5 gal.
Description
Spindle Oil, Container Size 5 gal, Pail, Base Formulation Mineral, SAE Grade 5W, ISO Grade 22, Oil Type Spindle Oil, Food Grade No, Application For High Speed Spindle, Plain and Anti-friction Bearings in Textile Machines, Precision Grinders and Other Machine Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.