Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Velocite 3, Spindle Oil, ISO Grade 2, Mineral, 5 gal Container

  • Mfr # 103866

  • Zoro # G0970383


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Hydraulic
ISO Viscosity Grade
2
Container Style
Pail
Cutting Fluid Sub-Category
Cutting Oils
Container Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103866
Zoro #
G0970383
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal.

Details

Sub-Category
Hydraulic
ISO Viscosity Grade
2
Container Style
Pail
Cutting Fluid Sub-Category
Cutting Oils
Flash Point
238 Degrees C
Item
Spindle Oil
Fragrance
Mild Odor
Base Oil
Mineral
Physical Form
Liquid
Viscosity
2400 cps
Application
For High Speed Spindle, Plain and Anti-friction Bearings in Textile Machines, Precision Grinders and Other Machine Tools
Standards
ASTM D-130, ASTM D-4052, ASTM D-445, ASTM D-665, ASTM D-92, ASTM D-97, ASTM D-974
Features
Effective Water Separation; Good Oxidation Resistance; Very Good Rust and Corrosion Protection
Container Type
Pail
Color
Amber
Oil Type
Spindle Oil
ISO Grade
2
For Equipment Type
Jig Borers and Tracer Mechanisms, Low-Pressure Hydraulic Systems, Precision Grinders and Lathes, Some Sensitive Instruments such as Telescopes and Lab Equipment, Zero Clearance-Type Spindle Bearings
Form
Liquid
Base Formulation
Mineral
Density
0.802kg/L @ 15 Degrees C
Viscosity @ 100 C
0.95 cSt
SAE Grade
Not Specified
Viscosity @ 40 C
2.1 cSt
Four-Ball Wear
Not Specified
Pour Point
-10 Degrees C
Viscosity Index
115
Food Grade
No
Series
Velocite No. 3
Viscosity @ 100C
8.9 cSt
Viscosity @ 40C
63.3 cSt
VOC Content - Descriptive
49%

Description

Spindle Oil, Container Size 5 gal, Pail, Base Formulation Mineral, SAE Grade Not Specified, ISO Grade 2, Oil Type Spindle Oil, Food Grade No, Application For High Speed Spindle, Plain and Anti-friction Bearings in Textile Machines, Precision Grinders and Other Machine Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.