Mobil Grease Multipurpose Grease Cartridge, FM222, Aluminum Complex, NLGI Grade 2, 13.7 oz

  • Mfr # 121956

  • Zoro # G3258927


product price:  $15.29
/ea

Key Features

Container Type
Cartridge
Application
Anti-Friction Roller Bearings, Conveyor Bearings, Equipment Central Lubrication Systems (Mobil Grease Fm 101), General Rotating Equipment Lubrication, Linkages, Slides Joints
Container Capacity
13.7 oz
Color
White
Operating Temperature - Maximum
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
121956
Zoro #
G3258927
UPC #
-
Country of Origin
United States

Details

Container Type
Cartridge
Application
Anti-Friction Roller Bearings, Conveyor Bearings, Equipment Central Lubrication Systems (Mobil Grease Fm 101), General Rotating Equipment Lubrication, Linkages, Slides Joints
Container Capacity
13.7 oz
Color
White
Operating Temperature - Maximum
500 Degrees F
Flash Point
Not Specified
Four-Ball Wear
0.5 mm
Timken OK Load
Not Specified
Dropping Point
500 Degrees F
NSF Rating
H1
Standards
NSF Registered, Category Code H-1
Item
Multipurpose Grease
Series
Mobilgrease FM 222
Lubricant Brand
MOBIL
NLGI Viscosity Grade
2
Thickener
Aluminum Complex
Operating Temperature Range
0 to 500 Degrees F
Operating Temperature - Minimum
0 Degrees F
Lubricant Type
Multi-Purpose Grease
Base Lubricant
Mineral Oil

Description

Multipurpose Grease, NLGI Grade 2, Base Oil Mineral, Container Size 13.7 oz., Lubricant NSF Rating H1 Food Grade, Grease Thickener Aluminum Complex, Grease Color White, Grease Container Cartridge, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 500 Degrees F, Flash Point Not Specified, Dropping Point 260 Degrees C, Four-Ball Wear 0.50mm, Timken OK Load Not Specified, Standards NSF Registered, Category Code H-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.