Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobil Grease Multipurpose Grease Cartridge, XHP 222, Lithium Complex, 13.7 oz, Blue

  • Mfr # 121929

  • Zoro # G0532226


product price: $9.69
/ea

Key Features

Application
Equipment Including Industrial, Automotive, Construction, Farm Equipment, Marine Applications, Such as Chassis Components
Base Formulation
Mineral Oil
Container Type
Cartridge
Size
14.1 oz.
Min. Operating Temp.
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121929
Zoro #
G0532226
UPC #
-
Country of Origin
United States

Dimensions

Size
14.1 oz.
Container Size
13.7 oz

Details

Application
Equipment Including Industrial, Automotive, Construction, Farm Equipment, Marine Applications, Such as Chassis Components
Base Formulation
Mineral Oil
Container Type
Cartridge
Min. Operating Temp.
0 Degrees F
Maximum Operating Temperature
284 Degrees F
Four-Ball Wear
0.5 mm
Timken OK Load
40 lb
Flash Point
400 Degrees F
Dropping Point
554 Degrees F
NSF Rating
Not Rated
Thickener Type
Lithium Complex
Color
Blue
Grease Color
Blue
Base Oil
Mineral
Item
Multipurpose Grease
Series
Mobilgrease XHP 222
Max. Operating Temp.
284 Degrees F
Grease Container
Cartridge
Product Type
Multipurpose Grease
NLGI Viscosity Grade
2
Minimum Operating Temperature
0 Degrees F
Thickener
Lithium Complex

Description

MOBIL 121929 Multipurpose Grease


MOBILGREASE XHP 222 is a multipurpose grease formulated for use in various industrial applications. It combines base oils with specialized additives, making it suitable for reducing friction and wear in mechanical systems.


Key Properties


  • Type: Semi-fluid, dark blue grease

  • Flash Point: Over 200°C (392°F)

  • Viscosity: 220 cSt at 40°C

  • Primary Ingredients: Base oil, zinc dialkyl dithiophosphate, naphthenic acids, and zinc salts

  • Environmental Impact: Harmful to aquatic life; care should be taken to prevent environmental contamination


Features


  • High Temperature Tolerance: Suitable for high-temperature applications due to its high flash point.

  • Low Volatility: Minimal evaporation and stable performance in varied environmental conditions.

  • Anti-Wear Protection: Zinc-based additives provide protection against wear, extending equipment life.


Applications


  • Ideal for lubricating mechanical components in industrial machinery.

  • Recommended for use in environments where high temperature and heavy loads are present.

  • Not suitable for uses outside of the identified applications, including direct contact with food or drinking water.


Storage and Handling


  • Store in a dry, cool, well-ventilated area, away from direct sunlight.

  • Keep container tightly sealed when not in use to prevent leakage and contamination.

  • Use proper protective equipment, including gloves and eye protection, during handling.


Mobil 121929 Multipurpose Grease is designed for industrial applications requiring durable lubrication. It should be handled with care to avoid spills or leaks into the environment.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.