Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobilith SHC 220, Multipurpose Grease, Lithium Complex, NLGI Grade 2, 13.4 oz, Red

  • Mfr # 121952

  • Zoro # G0938077


product price: $12.89
/ea

Key Features

Application
Automotive, Industrial Applications, Mobilith Shc 220 is a Multipurpose
Base Formulation
Synthetic Oil
Container Type
Cartridge
Size
13.4 oz.
Min. Operating Temp.
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121952
Zoro #
G0938077
UPC #
-
Country of Origin
United States

Dimensions

Size
13.4 oz.
Container Size
13.4 oz

Details

Application
Automotive, Industrial Applications, Mobilith Shc 220 is a Multipurpose
Base Formulation
Synthetic Oil
Container Type
Cartridge
Min. Operating Temp.
-40 Degrees F
Maximum Operating Temperature
302 Degrees F
Four-Ball Wear
0.5 mm
Timken OK Load
20 lb
Flash Point
Not Specified
Viscosity Index
179
Dropping Point
509 Degrees F
NSF Rating
Not Rated
Thickener Type
Lithium
Color
Red
Base Oil
Synthetic
Grease Container
Cartridge
Series
Mobilith SHC 220
Item
Multipurpose Grease
Max. Operating Temp.
300 Degrees F
Grease Color
Red
Standards
DIN 51825:2004-06, KP HC 2 N-30
Product Type
Multipurpose Grease
Minimum Operating Temperature
-40 Degrees F
NLGI Viscosity Grade
2
Thickener
Lithium

Description

Multipurpose Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 13.4 oz., Lubricant NSF Rating Not Rated, Grease Thickener Lithium Complex, Grease Color Red, Grease Container Cartridge, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 300 Degrees F, Flash Point Not Specified, Dropping Point 475 Degrees F, Four-Ball Wear 0.50mm, Timken OK Load 20 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.