Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobil Synthetic Engine Oil, 10W-30, Automotive 98KG89

Synthetic Engine Oil, 10W-30, Automotive (Discontinued)

  • Mfr # 98KG89
  • Zoro # G1340744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98KG89
Zoro #
G1340744
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1 gal

Details

Item
Engine Oil
Standards
ACEA A1, B1, A5, B5, API SM, SL, SJ, EC, CF, ILSAC GF-4
Timken OK Load
Not Specified
Flash Point
232 Degrees C
Pour Point
-42 Degrees C
SAE Grade
10W-30
Container Type
Can
Application
For All Types of Modern Vehicles, Including High-performance Turbo-charged, Supercharged Gasoline and Diesel Multi-valve Fuel Injected Engines Found In Passenger Cars, Suvs, Light Vans and Trucks
Viscosity @ 40C
63.2
Four-Ball Wear
Not Specified
Viscosity @ 100C
10.1
ISO Viscosity Grade
Not Specified
Base
Synthetic Oil
Dropping Point
Not Specified
Viscosity Index
147

Description

Engine Oil, Standards ACEA A1, B1, A5, B5, API SM, SL, SJ, EC, CF, ILSAC GF-4, Container Type Can, Flash Point 232 Degrees C, ISO Viscosity Grade Not Specified, Pour Point -42 Degrees C, Viscosity Index 147

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.