Skull Cap w/Removable Neckguard, Black, One Size
- Mfr # MCUH01010021
- Zoro # G501258228
product price:
$
17.99
/ea
Key Features
Color
Black
Material
92% Polyester, 8% Spandex
Size
Universal
Features
Removable Neck Guard
Closure Type
No Closure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCUH01010021
- Zoro #
- G501258228
- UPC #
- 78928655244
- Country of Origin
- China
Dimensions
- Size
- Universal
Details
- Item
- Cooling Skull Cap
- Color
- Black
- Material
- 92% Polyester, 8% Spandex
- Features
- Removable Neck Guard
- Closure Type
- No Closure
Description
Designed to provide quick, water activated cooling comfort in even the hottest conditions. Utilizes Drirelease fabric made from 92% recycled polyester and 8% spandex to keep you cool and dry longer and can reduce skin temperature by up to 7°. Also has Sunsheer Ultraviolet Protection Factor of 50+ that keeps you safe from harmful UV rays and Sweatsheer(r) moisture-wicking technology that offers all day dryness and cooling. 4x faster drying than traditional knits; simply add water and get cooling effects immediately. Features a stretch back, mesh ventilation on sides and a removable back shade/neckguard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.