
Sumo - Camo Neoprene Ipad Slee, SUMO-IPADSC1 (Discontinued)
- Mfr # SUMO-IPADSC1
- Zoro # G5147546
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUMO-IPADSC1
Zoro #
G5147546
UPC #
871981007506
Country of Origin
China
Dimensions
Compartment Depth
0.75"
Compartment Width
10"
Compartment Height
7.50"
Width
10.5"
Depth
1"
Height
7.8"
Details
Product Type
Carrying Case
Material
Neoprene
Style
Sleeve
Color
Black
Compatibility
Apple - iPad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.