
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUMO-IPADSG1
Zoro #
G7172384
UPC #
871981007537
Country of Origin
China
Dimensions
Width
10.5 in
Depth
1 in
Height
7.8 in
Compartment Depth
3/4 in
Compartment Width
10 in
Compartment Height
7-1/2 in
Details
Item
Graffiti iPad Sleeve (Black)
Color
Black
Material
Neoprene
Body Style
Sleeve
Compatible With
Apple - iPad
Type
Carrying Case
Features
Water Resistant
Application
Tablet
Printed Design
Graffiti
Brand Compatibility
Apple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.