
Sumo - Graffiti Neoprene Sleev, ME-SUMO7715XM (Discontinued)
- Mfr # ME-SUMO7715XM
- Zoro # G5147433
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ME-SUMO7715XM
Zoro #
G5147433
UPC #
871981004994
Country of Origin
China
Dimensions
Compartment Depth
0.75"
Width
14.8"
Depth
1"
Compartment Width
14.50"
Compartment Height
10"
Height
11"
Details
Product Type
Carrying Case
Style
Sleeve
Color
Pink
Material
Neoprene
Compatibility
Apple - MacBook Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.