Zoro Homepage

27 UHD 4K ELED IPS LCD

  • Mfr # 1161004P01

  • Zoro # G314935675


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
3840 x 2160
Width
24.2 in
Height
17.8 in
Screen Refresh Rate
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1161004P01
Zoro #
G314935675
UPC #
-
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.2 in
Height
17.8 in
Depth
8.6 in

Details

Max. Resolution
3840 x 2160
Screen Refresh Rate
60 Hz
Mounting
Wall
HDMI
Yes
Application
Gaming
Response Time Details
14 ms
Brightness
280 Nit
Aspect Ratio
16:9
Backlight Technology
Edge LED
Stand Adjustments
Height, Tilt
Item
LED Monitor
Features
sRGB, Wide Viewing Angle, Plug & Play, Motion Blur Reduction Technology, Ergonomic Design
HDMI Version
2
Max. Power Consumption
55 W
Number of HDMI Ports
2
Number of DisplayPorts
2
Panel Technology
In-plane Switching (IPS) Technology
Dynamic Contrast Ratio
1,000,000:1
Adjustable Stand
Yes
Number of Screens
1
Screen Mode
4K UHD
DisplayPort
Yes
Power Consumption
55 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.