Zoro Homepage

Geminos T LCD

  • Mfr # 1161001P03

  • Zoro # G912433436


product price: $865.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Max. Resolution
1920 x 1080
Width
22 in
Speakers
Yes
Height
19.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1161001P03
Zoro #
G912433436
UPC #
810130760084
Country of Origin
China

Dimensions

Screen Size
24 in
Width
22 in
Height
19.6 in
Depth
4.3 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
USB Type-C (Power Delivery)
65 W
Number of HDMI Ports
2
Stand Adjustments
Tilt, Height
USB Type-C
Yes
Color Supported
262k Colors
Pixel Pitch
10.9 mil
Number of USB Ports
4
Brightness
250 Nit
Speaker Output Power
6 W
Features
Ergonomic Design, Anti-glare, Frameless Bezel, Dual Monitor Support; Multi-touch Screen
Built-In Devices
USB Hub
Includes
(1) DC Adapter, (2) HDMI Cable, (2) USB C cables, (1) USB C/A cable, (1) Webcam Cover, (1) Manual
USB
Yes
Microphone
Yes
Native Contrast Ratio
1,000:1
Number of Speakers
2
HDCP Supported
No
Item
LCD Touchscreen Monitor
Screen Mode
Full HD
Aspect Ratio
16:9
Number of USB Type-C Ports
2
Pixel Per Inch (PPI)
123
HDMI
Yes
Number of HDMI Inputs
2
Response Time Details
14 ms
Webcam
Yes
Panel Technology
In-plane Switching (IPS) Technology
Multi-touch Screen
Yes

Description

Mobile Pixels Geminos T LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.