Zoro Homepage
This item is Discontinued.
Mobile Pixels MP 15.6in HD OLED Monitor 1011012P01

MP 15.6in HD OLED Monitor (Discontinued)

  • Mfr # 1011012P01
  • Zoro # G312433210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011012P01
Zoro #
G312433210
UPC #
850001446181
Country of Origin
China

Dimensions

Screen Size
16 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Mode
Full HD
USB
Yes
Number of Screens
1
USB Type-C
Yes
Number of Speakers
2
Aspect Ratio
16:9
Number of USB Ports
2
Features
Landscape/Portrait Viewable
HDMI
Yes
Item
OLED Monitor
Brightness
400 Nit

Description

MP 15.6 HD OLED Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.