H3O Tool Utility Cart, 5 Drawer, Black, Steel, 16 in W x 36 in D x 40 in H

  • Mfr # MS-H3O-B

  • Zoro # G7915218


product price: $4,245.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
5
Color
Black
Material
Steel
Includes
Battery Powered Drill
Features
Compact and Maneuverable, Customizable to Almost Any Application, Fully Lockable Tool Cart, Lockable Cover, Lockable Front Cabinet for Tool Module
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-H3O-B
Zoro #
G7915218
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Depth
36 in
Height
40 in
Caster Size
5 in x 2 in
Overall Depth
36 in
Overall Height
39 1/2 in
Caster Width
1 1/4 in
Overall Width
16 in
Handle Width
14 1/2 in
Caster Diameter
5 in
Handle Length
16 in

Details

Item
Tool Utility Cart
Number of Drawers
5
Color
Black
Material
Steel
Includes
Battery Powered Drill
Features
Compact and Maneuverable, Customizable to Almost Any Application, Fully Lockable Tool Cart, Lockable Cover, Lockable Front Cabinet for Tool Module
Gauge
Bottom: 18, Side: 18, Drawers: 20
Handles
Adjustable Height Plastic
Locking System
Padlock
Caster Wheel Material
Rubber
Drawer Slides
Ball Bearing, Full Extension
Number of Shelves
0
Work Surface Material
Laminate
Configuration
(1) 23 in W x 40 in D x 40 in H
Finish
Powder Coated
Drawer Capacity
60 lb
Series
H3O
Tool Storage Type Included
Rolling Cabinet
Caster Type
Swivel
Load Rating
900 lb
Storage Capacity
3,900 cu in
Drawer Color
Black
Caster Material
Polyurethane
Drawer Material
ABS
Drawer Finish
Gloss
Number of Cabinets
0
Body Color
Black
Number of Keys Included
0
Caster Brake Type
Swivel with Lock
Drawer Slide Features
Fully Extending
Drawer Slide Type
Ball Bearing
Drawer Gauge
20 ga
Includes Drawer Liners
Drawer Liners Not Included
Drawer Pull Type
Molded
Caster Tread Material
Polyurethane
Largest Maximum Drawer Load Capacity
80 lb
Total Storage Capacity
3,900 cu in
Body Material
Plastic, Steel
Lid Style
No Lid
Body Finish
Powder Coated
Includes Tools
Tools Included
Smallest Maximum Drawer Load Capacity
0 lb
Part of a Modular System
Not Part of a Modular System
Includes Cabinet Top Liner
Cabinet Top Liner Not Included
Handle Grip Style
Adjustable Height Plastic
Total Load Capacity
900 lb
Body Gauge
18 ga
Finish/Color
Powder Coated Black
Body Finish/Color
Matte Black
Duty Rating
Light Duty

Description

Tool Utility Cart, H3O Series, Width 16 in, Depth 36 in, Height 40 in, Number of Drawers 5, Color Black, Drawer Color Black, Drawer Capacity 60 lb, Drawer Slides Ball Bearing, Full Extension, Finish Powder Coated, Storage Capacity 3,900 cu in, Load Rating 900 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Material Steel, Gauge Bottom: 18, Side: 18, Drawers: 20, Work Surface Material Laminate, Caster Wheel Material Rubber, Caster Type Swivel, Locking System Padlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.