PM Tool Utility Cart, 4 Drawer, Black, Plastic, Steel, 22 in W x 39-3/4 in D x 39 in H

  • Mfr # MS-CPMC-EMPTY

  • Zoro # G3457520


product price: $4,655.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
4
Color
Black
Material
Plastic, Steel
Includes
(3) Empty Parts Organizer, Bench Vise, Empty Tool Modules, Mobile Shop's MS-CTB Empty Tool Bag, Plunger, Shop Vacuum
Features
Contains Four Drawers With Re-Deployable Dividers Which are Easily Customized and Secure With a Lock When Not in Use, Provides Storage Capability for Larger Spray Bottles and Air Filters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-CPMC-EMPTY
Zoro #
G3457520
UPC #
-
Country of Origin
United States

Dimensions

Width
22 in
Depth
39-3/4 in
Height
39 in
Caster Size
5 in x 5 in
Caster Width
1 1/4 in
Overall Width
22 in
Overall Height
39 in
Overall Depth
39 3/4 in
Handle Width
14 1/2 in
Handle Length
16 in
Caster Diameter
5 in

Details

Item
Tool Utility Cart
Number of Drawers
4
Color
Black
Material
Plastic, Steel
Includes
(3) Empty Parts Organizer, Bench Vise, Empty Tool Modules, Mobile Shop's MS-CTB Empty Tool Bag, Plunger, Shop Vacuum
Features
Contains Four Drawers With Re-Deployable Dividers Which are Easily Customized and Secure With a Lock When Not in Use, Provides Storage Capability for Larger Spray Bottles and Air Filters
Caster Wheel Material
Polyurethane
Tool Box Duty Rating
Heavy Duty
Finish
Powder Coated
Configuration
(1) Drawer with Slide
Gauge
18
For Use With
Tool Storage
Caster Type
Swivel
Handles
Steel
Locking System
Padlock
Drawer Capacity
200 lb
Load Rating
195 lb
Number of Shelves
0
Drawer Slides
Ball Bearing, Full Extension
Drawer Color
Black
Tool Storage Type Included
Rolling Cabinet
Work Surface Material
Laminate
Series
PM
Storage Capacity
420 cu in
Caster Material
Polyurethane
Number of Keys Included
0
Total Load Capacity
195 lb
Caster Brake Type
Swivel with Lock
Body Gauge
18 ga
Drawer Slide Features
Fully Extending
Body Material
Plastic, Steel
Largest Maximum Drawer Load Capacity
80 lb
Drawer Pull Type
Molded
Handle Grip Style
Adjustable Height Plastic
Drawer Finish
Gloss
Number of Cabinets
0
Lid Style
No Lid
Total Storage Capacity
420 cu in
Includes Tools
Tools Included
Drawer Material
ABS
Body Finish
Powder Coated
Drawer Slide Type
Ball Bearing
Caster Tread Material
Polyurethane
Drawer Gauge
18 ga
Part of a Modular System
Not Part of a Modular System
Smallest Maximum Drawer Load Capacity
0 lb
Body Color
Black
Includes Drawer Liners
Drawer Liners Not Included
Includes Cabinet Top Liner
Cabinet Top Liner Not Included
Body Finish/Color
Matte Black
Finish/Color
Powder Coated Black
Duty Rating
Light Duty

Description

Tool Utility Cart, PM Series, Heavy Duty, Width 22 in, Depth 39 3/4 in, Height 39 in, Number of Drawers 4, Color Black, Drawer Color Black, Drawer Capacity 200 lb, Drawer Slides Ball Bearing, Full Extension, Finish Powder Coated, Storage Capacity 420 cu in, Load Rating 195 lb, Caster Size 5 in x 5 in, Number of Shelves 0, Material Plastic, Steel, Gauge 18, Work Surface Material Laminate, Caster Wheel Material Polyurethane, Caster Type Swivel, Locking System Padlock, Handles Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.