This item is Discontinued.

Mobile Shop Steel Pick Rack, 45 in W x 68 in H x 9 Shelves, Black/Yellow MS-PRC

Steel Pick Rack, 45 in W x 68 in H x 9 Shelves, Black/Yellow (Discontinued)

  • Mfr # MS-PRC
  • Zoro # G1983672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS-PRC
Zoro #
G1983672
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Height
68 in
Bin Width
(36) 4 1/8 in, (64) 6 in, (6) 6 5/8 in, (32) 2 3/4 in
Shelf Width
21 in
Bin Depth
(6) 10 1/4 in, (36) 10 1/4 in, (32) 10 1/4 in, (64) 2 1/4 in
Depth
15in, 11-1/4 in Shelf
Height
67-3/4 in
Width
45 in
Overall WxDxH
45 in x 15 in x 68 in
Bin HxWxD
(32) 4 in x 2 3/4 in x 10 1/4 in, (36) 4 in x 4 1/8 in x 10 1/4 in, (6) 4 in x 6 5/8 in x 10 1/4 in, (64) 1 5/8 in x 6 in x 2 1/4 in

Details

Number of Shelves
9
Color
Black/Yellow
Material
Steel
Item
Pick Rack
Load Capacity
900 lb
For Use With
Mfr. No. MS-CEC, MS-CEC-ND, MS-CPMC, MS-CPMC-ND
Includes
Shelves and Bins (Parts Not Included)
Finish
Powder Coated
Bin Color
Yellow
Assembled/Unassembled
Assembled
ESD Conductive
No
Shelf Material
Steel
Mobility
Stationary
Frame Material
Steel
Frame Color
Black
Number of Bins
138
Assembled
Assembled
Whole Unit Load Capacity
900 lb
Shelf Finish
Powder Coated
Includes Bins
Yes
Number of Usable Sides
1
Bin Front Type
Open
Load Capacity per Shelf
100 lb

Description

Pick Rack, Bin Style Nesting, Bin Material Polypropylene, (32) 4 in x 2 3/4 in x 10 1/4 in, (36) 4 in x 4 1/8 in x 10 1/4 in, (6) 4 in x 6 5/8 in x 10 1/4 in, (64) 1 5/8 in x 6 in x 2 1/4 in Bin HxWxD, Bin Height 1 5/8 in, 4 in, Bin Front Type Open, Bin Depth 2 1/4 in, 10 1/4 in, Bin Color Yellow, Frame Material Steel, Frame Color Black, Powder Coated, Includes Bins Yes, Bin Width 2 3/4 in, 4 1/8 in, 6 in, 6 5/8 in, Load Capacity per Shelf 100 lb, Mobility Stationary, Number of Bins 138

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.