Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mobile Warming 7.4V Lithium-Ion Battery MW74V22-LC

7.4V Lithium-Ion Battery (Discontinued)

  • Mfr # MW74V22-LC
  • Zoro # G1432738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW74V22-LC
Zoro #
G1432738
UPC #
648609593297
Country of Origin
China

Description

Specifications: Rating: 7.4v 2200mAh; Input: DC 8.4v 1.0A; Charge Time 3-4 Hours; Dimensions: 2.9" x 1.7" x .57"

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.