This item is Discontinued.

Mobile Warming Heated Jacket, XL, Men's, Fits to Chest Size 44 to 46 in, Polyester, BlackYellow MWJ19M04-10-05

Heated Jacket, XL, Men's, Fits to Chest Size 44 to 46 in, Polyester, BlackYellow (Discontinued)

  • Mfr # MWJ19M04-10-05
  • Zoro # G508104207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWJ19M04-10-05
Zoro #
G508104207
UPC #
648609590371
Country of Origin
Bangladesh

Description

The Mobile Warming 74 V HiViz heated jacket is a real work jacket with heavyduty construction that meets hivisual ANSI regulations for those work environments that require it Designed for the worker who requires hivisual clothing and who works outside for extended periods in the cold The HiViz is constructed of heavyduty 100 oxford polyester outer shell that complies to ANSIISEA 1072015 regulations The HiViz has heavyduty zippers and loads of pockets for storage including one for your ID The foreman jacket is built to keep you cozy in the cold with our farinfrared heating system The Foreman's heating system is powered by our allnew 74 V LithiumIon battery It can provide heating temperatures ranging from 135 deg F on high to 90 deg F on low On high, expect up to three hours of heat On low, the HiViz can heat up to 10 hr The HiViz has two ways to adjust the temperature First, the builtin touch control button is a simple button push that allows you to choose from four heat settings with LED indicator The HiViz comes as a complete package with a battery and charger If you work outside or in cold environments, the HiViz provides hardworking heat for serious cold

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.