
Men's Button-Up Heated Hoodie, Shift, 4 Settings, Up to 10 hr Time, Button Closure, Dark Grey (Discontinued)
- Mfr # MWMJ19220520
- Zoro # G1433377
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MWMJ19220520
Zoro #
G1433377
UPC #
78928652724
Country of Origin
Bangladesh
Dimensions
Size
XL
Details
Item
Button-Up Heated Hoodie
Color
Dark Grey
Material
65% Cotton/35% Polyester Fleece
Front Closure Type
Button
Heat Settings
4
Heating Time
Up to 10 hr
Includes Battery
Yes
Includes Charger
Yes
Features
Bluetooth-Enabled Wireless Control
Gender
Men's
Series
Shift
Battery Voltage
7.4V
Hood Style
Attached
Heated Areas
Back (1), Chest (2)
Hood Features
Adjustable
Description
This hooded button-up heated jacket has 2 button secured chest pockets and 2 waist hand pockets. The outer layer is 65% cotton and 35% polyester fleece with a polyester moisture wicking mesh liner. There are 3 heating elements, 2 on the chest and 1 in the upper back. It can provide temperatures in 4 selectable heat settings ranging from 135°F on high to 90°F on low. On high, expect up to 2.5 hours of heat and up to 10 hours on low. There are 2 ways to adjust the temperature. First, the built-in waterproof touch control button that lets you choose from 4 instant heat settings with a multi-colored LED indicator. Or use a Bluetooth enabled wireless contol with a proprietary, free to download MW ConnectTM app. Through the app, you can quickly adjust individual heat levels to your liking. MW ConnectTM app allows you to get real-time updates on battery levels and update your garments when new firmware becomes available. A 7.4V (2200mAh) rechargeable lithium-ion battery is included and a micro USB charging cable. You can expect up to 10 hours of power per charge.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.