This item is Discontinued.

Mobile Warming Men's Dark Gray Heated Hoodie, XL, 7.4V MWJ19M08-22-05

Men's Dark Gray Heated Hoodie, XL, 7.4V (Discontinued)

  • Mfr # MWJ19M08-22-05
  • Zoro # G1433130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MWJ19M08-22-05
Zoro #
G1433130
UPC #
648609590555
Country of Origin
Bangladesh

Description

The Fieldsheer powered by Mobile Warming heating technology 7.4-volt Phase heated drawstring hoodie features a traditional pullover design. The outer shell is made from 100% polyester fleece with a polyester moisture wicking mesh liner. It includes a large hand front pocket with plenty of room for your phone or other items and rib knit cuffs and waist. The Phase heated hoodie uses our powerful yet lightweight Mobile Warming 7.4-volt heating system with 3 heating zones, one on the back and 2 on the chest that keep your core warm. It can provide temperatures ranging from 135°F on high to 90°F on low. On high, expect up to 2 hours of heat and on low for up to 10 hours. The heat level is adjustable with a built-in waterproof touch control button and 4 heat settings. The 7.4V rechargeable Lithium-Ion battery is included along with an AC charger. You can expect up to 10 hours of power per charge.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.