Men's Heated Hooded Jacket, Cream/Gray, Heats Up to 13 Hours XL
- Mfr # MWMJ54060524
- Zoro # G715785879
Key Features
Specifications
Product Information
- MFR #
- MWMJ54060524
- Zoro #
- G715785879
- UPC #
- 683723625660
- Country of Origin
- Bangladesh
Dimensions
- Size
- XL
Details
- Item
- Heated Hooded Jacket
- Color
- Cream/Gray
- Heating Time
- Up to 13 Hours
- Front Closure Type
- Dual Zipper/Metal Snap
- Gender
- Men's
- Lining Material
- Soft Sherpa Fleece
- Heat Settings
- 4
- Includes Charger
- Yes
- Includes Battery
- Yes
Description
A classic yarn dyed brush flannel jacket with built-hoodie, dual zipper and metal snap closure provides an additional level of protection and advanced style. Thick sherpa fleece liner adds a level of comfort not found in traditional flannel jackets. We integrate a Mobile Warming heat system, with multi-zone adjustable heat to the front and back, easily adjusted directly from the garment, or from the convenience of your phone using Bluetooth Wireless control and our MW Connect App.Powered by a 7.4v Powersheer Mini Rechargeable Lithium-Ion battery, heat times will last from 2+ hours up to 8+hours depending on temp setting. Whether you're running errands on a chilly day or exploring the great outdoors, the Men's Heated Flannel Hoodie Jacket combines the best of traditional style and modern technology, ensuring you stay warm and comfortable no matter where your adventures take you.
- Yarn Dyed Brush Plaid Flannel Outer Layer
- Dual Zipper and Metal Snap Front Closure
- Drawcord Hood with Grommet Openings
- Soft Sherpa Fleece Liner
- Dual Snap Closure Chest Pockets
- YKK Zippered Hand Pockets
- Multi-Zone Heating System - 2x Chest & 2x Back
- 4 Adjustable Heat Settings (90° up to 135°) with Integrated Waterproof Touch Control Button
- Outer Shell: Yarn-Dyed Flannel: 95% Polyester, 5% Spandex
- Interior Liner: 100% Polyester Sherpa Fleece
- PowersheerTM XL 7.4-volt Rechargeable Lithium-Ion Battery (7.4V 4000mAh)
- Up to 13+ Hours per Charge (3+High, 4+MedHigh, 6+MedLow, 13+Low)
- NightsheerTM Integrated Flashlight
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.