Shop RAILROAD SOCK
See all product information
Create Account
Women's "Team Spirit" Striped Crew Socks - Red/Gold, 2PK
- Mfr # 570S RD/GD
- Zoro # G022969801
product price:Â
$
9.99
/pk of 2, $5.00/ea
Key Features
Gender
Womens
Size
9-11/Medium
Material
77% Cotton, 12% Polyester, 9% Acrylic, 2% Spandex
Fits Shoe Size
5-10 W; 4-7.5 M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 570S RD/GD
- Zoro #
- G022969801
- UPC #
- 733524667038
- Country of Origin
- United States
- Item
- Socks
- Gender
- Womens
- Material
- 77% Cotton, 12% Polyester, 9% Acrylic, 2% Spandex
Dimensions
- Size
- 9-11/Medium
- Fits Shoe Size
- 5-10 W; 4-7.5 M
Description
Rep Your Team from Head to Toe - Literally! Slide into game day spirit with our Team Spirit Socks collection. Designed for die-hard fans who want to rock their team pride with every step. These retro-inspired, striped crew socks not only look great, but feel fantastic thanks to modern advancements such as a fully cushioned foot and reinforced heel & toe. These aren't your old gym tubes! So, whether you're tailgating, watching from the couch, or hitting the field yourself, these socks deliver unmatched comfort, classic style, and serious team spirit vibes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.