Men's Heated Hoodie, Phase Plus 2.0, 4 Settings, Up to 10 hr Time, Zipper Closure, Dark Gray, Size M

  • Mfr # MWMJ43220322

  • Zoro # G515785888


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Gray
Material
100% Polyester
Front Closure Type
Zipper
Heat Settings
4
Heating Time
Up to 10 hr
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MWMJ43220322
Zoro #
G515785888
UPC #
705514832795
Country of Origin
Bangladesh

Dimensions

Size
M

Details

Item
Heated Hoodie
Color
Dark Gray
Material
100% Polyester
Front Closure Type
Zipper
Heat Settings
4
Heating Time
Up to 10 hr
Includes Battery
Yes
Includes Charger
Yes
Gender
Men's
Series
Phase Plus 2.0

Description

The Phase Plus heated hoodie is the full-zip version of our popular Phase heated pullover draw string hoodie. Made from a heavy weight cotton/poly blend with a mesh moisture whicking inner liner, providing superior comfort, durability and the added bonus of integrated micro coil heat panels with up to 4 temperature settings, controlled from an Integrated Touch Control Button, or via your cell phone with built-in Bluetooth control and the MW Connect App. Powered by a slim 7.4volt Powersheer TM Rechargeable Lithium-Ion battery, the Phase Plus provides up to 135DegF of heat, or adjust between 4 temperature settings, for up to 10 hours of heat. A perfect option for general outdoor use, working in the field, use under a jacket when the weather turns cold, or simply throw over a shirt on warmer days. Just don't let your girlfriend try it or you'll never see it again!


  • 100% polyester
  • Polyester Sweatsheer Moisture-Wicking Mesh Liner
  • Full-Zip heated Design with Draw String Hood
  • Rib-Knit Cuffs & Waist
  • Separate Front Pockets
  • Multi-Zone Micro Fiber Heating- Left & Right Chest, Upper Back
  • 4 Adjustable Heat Settings (90° up to 135°) with Integrated Waterproof Touch Control Button
  • Bluetooth Enabled Wireless Control via the MW Connect Mobile App Compatible available on App Store or Google Play Store
  • Powersheer Rechargeable Lithium-Ion Battery (7.4V 2200mAh)
  • Up to 10 hours of heat between Charges (2+ hours Hi - 10 hours Low)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.