Mobile Warming
Men's Hi Viz Yellow/Black Heated Jacket, SM, 7.4V
Mfr # MWJ19M04-10-02
Zoro # G1432099
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Viz Yellow/Black
- Material 100% Oxford Polyester Outer Shell
- Battery Voltage 7.4
- Heating Time Up to 10 Hours per Charge
- Gender Men's
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, White on Green, Labels/Roll: Continuous (212WGPX)
- POWERWELD Flip Front Cover Goggles, 2" x 4-1/4", Shade #5 (R900)
- PROFLEX BY ERGODYNE Universal Wrist Wrap, Black, PK6 (400)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless #8, Pre-Wired, (6000-6499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16133)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Gray, 2X-Large (204G-212X)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Black, Small (204B-21S)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Black, Large (204B-21L)
- DEWALT 20 V, Heated Jacket , Men's , Black , XL (DCHJ076ABD1-XL)
- DEWALT 20 V, Jacket , Women's , Black, Gray , M (DCHJ066C1-M)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Large (204BL-21L)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Gray, Small (204G-21S)
- Mobile Warming Heated Clothing