This item is Discontinued.

Mobile Warming Men's Hi Viz Yellow/Black Heated Jacket, XL, 7.4V MWJ19M04-10-05

Men's Hi Viz Yellow/Black Heated Jacket, XL, 7.4V (Discontinued)

  • Mfr # MWJ19M04-10-05
  • Zoro # G1431286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWJ19M04-10-05
Zoro #
G1431286
UPC #
648609590371
Country of Origin
Bangladesh

Description

The Mobile Warming 7.4volt Hi-Vis Heated Jacket is a real work jacket with heavy-duty construction that meets Hi-Visual ANSI regulations for those work environments that require it. Designed for the worker who requires Hi-Visual clothing and who works outside for extended periods in the cold. It is wind and water resistant. It is constructed of heavy-duty 100% Oxford Polyester Outer Shell that complies to ANSI/ISEA 107-2015 regulations and is oil stain and water resistant. The anti-static thermal liner is made of quilted 3 oz polyester. This jacket has a rib knit eleastic waist, heavy-duty zippers and loads of pockets for storage including one for your ID. It is built to keep you cozy in the cold with our Far-Infrared heating system. There are 3 heat zones, 2 on the chest and one on the upper back. The heating system is powered by a 7.4volt (2200 mAh) lithium-ion battery. It can provide heating temperatures ranging from 135°F on high to 90°F on low. On high, expect up to three hours of heat. On low, the Hi-Vis can heat up to 10 hours using the built-in touch control button is a simple button push that allows you to choose from four heat settings with LED indicator. The Hi-Vis jacket comes with the rechargeable battery and a micro USB charging cable. You can expect up to 10 hours of power per charge.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.