
Men's Tan Heated Jacket, Bluetooth, 2X, 12V (Discontinued)
- Mfr # MWJ18M13-16-06
- Zoro # G1431758
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MWJ18M13-16-06
Zoro #
G1431758
UPC #
648609588903
Country of Origin
Bangladesh
Description
The Fieldsheer powered by Mobile Warming heating technology Bluetooth-enabled 12-volt Foreman Heated Jacket is a work jacket with classic looks and a heavy-duty fabric construction. Designed for ranchers, construction workers, linemen, or anyone who works outside for extended periods in the cold. The Foreman is constructed of a heavy-duty 5 oz 100% Cotton Canvas Outer Shell with a thermal-lined hood with a drawcord closure to keep the wind out and an anti-static 3 oz polyester soft touch quilted polyester full-sleeved thermal liner. This jacket has rib knit cuffs and waist, heavy-duty zippers, an interior zippered pocket, an interior hook & loop pocket, and 2 large hand pockets. The Foreman’s heating system is powered by a long-lasting 12-volt Lithium-Ion battery, featuring a USB port to charge your mobile devices and a powerful built-in LED flashlight. This jacket has 4 large heating panels, 2 in the chest and 2 on the back. It can provide heating temperatures ranging from 135°F on high to 90°F on low. On high, expect up to 2.8 hours of heat. On low, the Foreman can heat up to 11 hours. There are 2 ways to adjust the temperature. First, the built-in touch control button is a simple button push that allows you to choose from 4 heat settings with LED indicator. Second, you can use the incorporated Bluetooth control with the MW ConnectTM app. Through the free MW ConnectTM app, you can adjust individual heat levels to your liking. MW ConnectTM allows you to get real-time updates on battery levels and update your garments when new firmware becomes available. The Foreman comes as a complete package with a 12V (5200 mAH) lithium-ion battery and an AC charger. You can get up to 11 hours of power per charge.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.