This item is Discontinued.

Mobile Warming Unisex Gray Heated Gloves, SM, 7.4V MWUG02240220

Unisex Gray Heated Gloves, SM, 7.4V (Discontinued)

  • Mfr # MWUG02240220
  • Zoro # G1432659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWUG02240220
Zoro #
G1432659
UPC #
78928653547
Country of Origin
Bangladesh

Description

The Slope heated gloves are constructed of a waterproof Hybrid Goatskin Leather and polyester shell with 100% soft polyester fleece liners. They feature an anti-slip palm, touch screen compatility, a wrist loop, a gauntlet cinch closure and a pull-on glove loops. With a touch of a button, you can select from four different temperatures, ranging from 135°F on high to 90°F on low. On high, expect up to 2.2 hours of heat and on low for up to 8 hours, keeping your fingers and top of your hands warm. Includes 2 7.4V (2200 mAh) rechargeable Lithium-Ion batteries and a AC charger. You can expect up to 8 hours of heat per charge.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.