
Women's Adventure Heated Jacket, Heather Gray, Heats Up to 13 Hours , 7.4 3 Outside Pockets, S
Mfr # MWWJ10220220
Zoro # G1431012
product price:Â $249.99
/ea
Free Shipping & Returns
Key Features
Color
Heather Gray
Heating Time
Up to 13 Hours
Battery Voltage
7.4
Gender
Women's
Lining Material
Rainguard Waterproof Liner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MWWJ10220220
Zoro #
G1431012
UPC #
78928652168
Country of Origin
Bangladesh
Dimensions
Size
S
Details
Item
Adventure Heated Jacket
Color
Heather Gray
Heating Time
Up to 13 Hours
Battery Voltage
7.4
Gender
Women's
Lining Material
Rainguard Waterproof Liner
Heated Areas
Multi-Zone Heat: Left & Right Chest, Upper & Lower Back
Heat Settings
4
Number of Outside Pockets
3
Water-Resistant
Yes
Description
The Alpine BT Heated Jacket has 2 ways to adjust the temperature. First, the built-in waterproof touch control button that lets you choose from 4 instant heat settings. Or use a Bluetooth enabled wireless contol with a proprietary, free to download MW ConnectTM app. Through the app, you can quickly adjust individual heat levels to your liking. MW ConnectTM app allows you to get real-time updates on battery levels and update your garments when new firmware becomes available.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.