
Women's Adventure Heated Jacket, Heather Gray, Heats Up to 13 Hours , 7.4 3 Outside Pockets, XS
Mfr # MWWJ10220120
Zoro # G1432421
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Color
Heather Gray
Heating Time
Up to 13 Hours
Battery Voltage
7.4
Gender
Women's
Lining Material
Rainguard Waterproof Liner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MWWJ10220120
Zoro #
G1432421
UPC #
78928652151
Country of Origin
Bangladesh
Dimensions
Size
XS
Details
Item
Adventure Heated Jacket
Color
Heather Gray
Heating Time
Up to 13 Hours
Battery Voltage
7.4
Gender
Women's
Lining Material
Rainguard Waterproof Liner
Heated Areas
Multi-Zone Heat: Left & Right Chest, Upper & Lower Back
Heat Settings
4
Number of Outside Pockets
3
Water-Resistant
Yes
Description
This heated jacket is ready for rain, wind and cold. The Windshark fabric technology is windproof and water-resistant. It has a 4-way stretch soft outer shell with a polyester moisture wicking mesh liner. It features 3 zipper close pockets, an internal storage pocket and wrist and hood draw-cord closures. It also has integrated, concealed heating panels powered by a sturdy yet lightweight 7.4-volt Mobile Warming heating system. There are 4 heating elements, two on the back and 2 on the chest, that add heat to critical areas and keep your core warm. It can provide temperatures ranging from 135°F on high to 90°F on low. On high, expect up to 3.2 hours of heat, and up to 13 hours on low.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.