Mobile Warming
Women's Black Heated Jacket, Bluetooth, LG, 7.4V
Mfr # MWJ19W08-01-04
Zoro # G1432990
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Outer Shell
- Lining Material 2oz Quilted 100% Polyester Core
- Color Black
- Gender Women's
- Heating Time Up to 10 Hours per Charge
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 70W Max Wattage Transformer, KTAT-70-480-277 (KTAT-70-480-277)
- STEINER INDUSTRIES Flame-Resistant Sleeve, M, 20" L, Bourbon (8213-M)
- MSA SAFETY Faceshield Frame, Silver, Metal (10176739)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-24089 (A-DES-TG-1818-24089)
- DEWALT 20 V, Jacket , Women's , Black, Gray , M (DCHJ066C1-M)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Black, Medium (204B-21M)
- MILWAUKEE TOOL M12 Heated QUIETSHELL Jacket Kit - Camo 2X-Large (224C-212X)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Gray, Small (204G-21S)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Black, 3X-Large (204B-213X)
- MILWAUKEE TOOL M12 Women's Heated AXIS Jacket Kit - Gray 2X-Large (234G-212X)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Large (204BL-21L)
- Mobile Warming Heated Clothing