
Clear-View 25-Person Trauma First Aid Backpack Kit
Mfr # 34330
Zoro # G922797016
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Application
First Aid
Length
7.5 in
Housing Material
Clear vinyl
Width
12 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34330
Zoro #
G922797016
UPC #
-
Country of Origin
Multiple
Dimensions
Length
7.5 in
Width
12 in
Height
14.5 in
Details
Application
First Aid
Item
First Aid Kit
Housing Material
Clear vinyl
Color
Clear
Includes
Trauma First Aid supplies
Description
This Clear-View 157-piece Trauma First Aid Backpack kit helps Speed Your Response with clear-view visibility of first aid supplies for up to 25 people. Heavy-duty Clear-View backpack allows for a quick hands-free response. See clearly. Respond Instantly! SPECIAL FEATURES: - 157-piece Trauma First Aid kit for up to 25 people- Quick clear-view organization with spacious main compartment, large front pocket, internal & external mesh organizer pockets, and 3 Clear-View organizer boxes (1 medium, 2 small)- Heavy-Duty Clear-View First Aid backpack- Fully transparent with visibility on all sides- Dual side mesh pockets for water bottles or other supplies- Adjustable shoulder straps for fit, comfort, and hands-free carrying. CONTENTS: (1) Clear-View First Aid backpack (1) White cross First Aid tag (1) Clear-View organizer box (medium) (2) Clear-View organizer boxes (small) PROTECTION, INSTRUMENTS,SANITATION: (1) First Aid guide book(1) First Aid instruction chart(4) Pairs vinyl gloves (1) CPR Shield (1) Bandage scissors 5 1/2" (1) Splinter forceps 4 1/2" (1) Kelley forceps 5 1/2" (1) Hand sanitizer (2 oz) (1) Emergency blanket(4) Bio-hazard bags WOUND CLEANING & TREATMENT: (12) Antiseptic Wipes (16) First Aid Cream Foil Pack(4) Hydrocortisone 1% Foil Pack (2) Ammonia Inhalant Pads WOUND DRESSING & BANDAGING (50) 3/4" X 3" Plastic Strips (20) Assorted Woven Bandages (6) 3" X 3" Gauze Pads (15) 4” x4” Gauze pads 12 ply (4) 2" X 3" Non Adherent Pads (2) 2" Clean Wrap (2) Eye Pads Std Oval Sterile (2) Gauze roll 4" x 5 Yds (2) Triangular bandages 36” x36” x 52” (1) ABD Combine Pad 5” x 9” (1) Burn gel dressing (1) 1/2" X 5 yds. Adhesive tape (1) BloodStopper bandage. DIMENSIONS: 14.5"H x 12.0"W x 7.5"D WEIGHT: 4.2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.