Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mobilespec AC/DC USB Charger, 5 Adapters MSACDCGAME

AC/DC USB Charger, 5 Adapters (Discontinued)

  • Mfr # MSACDCGAME
  • Zoro # G0286916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSACDCGAME
Zoro #
G0286916
UPC #
092533028453
Country of Origin
China

Dimensions

Size
9 in W x 5 in D x 2 in H

Details

Item
AC/DC USB Charger
Type
5 Adapters
Used For
Charge Gaming Devices
Includes
3 ft Cord, (5) Adapters,Universal Adapter Socket

Description

AC/DC USB Charger, Includes 3 ft Cord, (5) Adapters,Universal Adapter Socket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.