This item is Discontinued.

Mobilespec Car Charger, Auto Travel, 12V MSI-1B

Car Charger, Auto Travel, 12V (Discontinued)

  • Mfr # MSI-1B
  • Zoro # G8898057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSI-1B
Zoro #
G8898057
UPC #
092533026046
Country of Origin
China

Details

Item
Car Charger
Type
Auto Travel
Includes
3.5 ft Insulated Cord
Voltage (DC)
12
Used For
iPod/iPhone

Description

Car Charger, Includes 3.5 ft Insulated Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.