This item is Discontinued.

Mobilespec Cell Phone Case, Standard, 5-1/8" L MSCCXLI1

Cell Phone Case, Standard, 5-1/8" L (Discontinued)

  • Mfr # MSCCXLI1
  • Zoro # G0157669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSCCXLI1
Zoro #
G0157669
UPC #
092533028699
Country of Origin
China

Dimensions

Length
5 1/8 in

Details

Item
Cell Phone Case
Color
Black
Material
Plastic
Holds
Most Electronic Devices, Smartphones, Tablets, etc.
Type
Standard
Includes
Magnetic Clip, Belt Clip

Description

Cell Phone Case, Material Plastic, Color Black, Includes Magnetic Clip, Belt Clip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.