Shop MOBILESPEC
See all product information
Create Account
Dash Mount
- Mfr # MBM11102
- Zoro # G7370877
product price:Â
$
20.75
/ea
Key Features
Overall Width
4 5/8 in
Swivel Angle
360 Degrees
Product Type
Mobile Phone Mount
Shell Material
Plastic
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBM11102
- Zoro #
- G7370877
- UPC #
- 045464803262
- Country of Origin
- China
- Swivel Angle
- 360 Degrees
- Item
- Dash Mount
- Product Type
- Mobile Phone Mount
- Shell Material
- Plastic
- Color
- Black
- Features
- 3-Way Pivot Arm, Two Mount Styles
- Material
- Plastic
- Wire Color
- Black
Dimensions
- Overall Width
- 4 5/8 in
- Fits Chest Size
- 3-Way Pivot Arm, Two Mount Styles
- Overall Height
- 3 1/8 in
- Overall Depth
- 3 1/8 in
Description
Dash Mount, Product Type Mobile Phone Mount, For Use With Devices MP3 Players, Mobile Phones, Mounting Location Dashboard, Color Black, Overall Height 3 1/8 in, Overall Width 4 5/8 in, Overall Depth 3 1/8 in, Includes Not Applicable, Features 3-Way Pivot Arm, Two Mount Styles, Material Plastic, Swivel Angle 360 Degrees
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.