Shop MOBILESPEC
See all product information
Create Account
Windshield Mount
- Mfr # MBM11103
- Zoro # G7377317
original price:Â $20.79 , new price: $19.55 , 5 percent off
new price:Â
$
19.55
/ea
Key Features
Swivel Angle
360 Degrees
Product Type
Mobile Phone Mount
Overall Height
3 13/16 in
Overall Depth
3 13/16 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBM11103
- Zoro #
- G7377317
- UPC #
- 045464803279
- Country of Origin
- China
- Item
- Windshield Mount
- Swivel Angle
- 360 Degrees
- Product Type
- Mobile Phone Mount
- Color
- Black
- Shell Material
- Plastic
- Material
- Plastic
- Features
- 3-Way Pivot Arm, Two Mount Styles
- Wire Color
- Black
Dimensions
- Overall Height
- 3 13/16 in
- Overall Depth
- 3 13/16 in
- Fits Chest Size
- 3-Way Pivot Arm, Two Mount Styles
- Overall Width
- 4 5/8 in
Description
Windshield Mount, Product Type Mobile Phone Mount, Compatible Devices MP3 Players, Mobile Phones, Mounting Location Windshield, Color Black, Overall Height 3 13/16 in, Overall Width 4 5/8 in, Overall Depth 3 13/16 in, Includes Not Applicable, Features 3-Way Pivot Arm, Two Mount Styles, Material Plastic, Swivel Angle 360 Degrees
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.