DC Charger, 12 V DC, Hi-Vis Orange
- Mfr # MBSHVDC02
- Zoro # G8868269
product price:Â
$
9.65
/ea
Key Features
Wattage
30 W
Ports
USB, USB-C
Color
Orange
Fits Chest Size
Charge Two Devices Simultaneously
Product Type
Charger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBSHVDC02
- Zoro #
- G8868269
- UPC #
- 045464804641
- Country of Origin
- Viet Nam
- Wattage
- 30 W
- Ports
- USB, USB-C
- Color
- Orange
- Item
- Hi-Vis Dual Port 30W DC Charger, Orange
- Product Type
- Charger
- Includes
- Dual Port
- Number of Connections
- 2
- Features
- Charge Two Devices Simultaneously
- Wire Color
- Orange
- Operating Voltage
- 12V DC
Dimensions
- Fits Chest Size
- Charge Two Devices Simultaneously
Description
Hi-Vis Dual Port 30W DC Charger, Orange, Product Type Charger, Number of Connections 2, Cord Length Not Applicable, Color Orange, Ports USB, USB-C, Includes Dual Port, Current Not Applicable, Features Charge Two Devices Simultaneously, Operating Voltage 12V DC, Wattage 30 W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.