This item is Discontinued.

Mobilespec Trek Dual 2.4A USB Power Adapter, 12V TKDC

Dual 2.4A USB Power Adapter, 12V (Discontinued)

  • Mfr # TKDC
  • Zoro # G7081177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKDC
Zoro #
G7081177
UPC #
092533034874
Country of Origin
China

Details

Item
Dual 2.4A USB Power Adapter,12V

Description

Dual 2.4A USB Power Adapter,12V

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.