This item is Discontinued.

Mobilespec USB Car Charger, 1 Output Connector MBS03220

USB Car Charger, 1 Output Connector (Discontinued)

  • Mfr # MBS03220
  • Zoro # G9724073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS03220
Zoro #
G9724073
UPC #
092533038612
Country of Origin
China

Dimensions

Overall Width
1.3 in
Overall Depth
2.56 in
Overall Height
1.3 in

Details

Item
USB Car Charger
Color
Black
For Use With
USB Powered Devices
Max. Operating Temp.
95 Degrees F
Standards
CE, FCC, MFI, RoHS
Output Voltage
5.0V DC
Max. Output Current
4.8 A
Min. Operating Temp.
32 Degrees F
Power Requirement
12V DC
Output Connection Type
(1) USB 2.0 Type A Female
Indicator
(1) LED Power On
Number of Output Connectors
1

Description

USB Car Charger, Power Requirement 12V DC, Number of Output Connectors 1, Color Black, Max. Output Current 4.8 A, Output Voltage 5.0V DC, Output Connection Type (1) USB 2.0 Type A Female, For Use With USB Powered Devices, Overall Height 1.3 in, Overall Width 1.3 in, Overall Depth 2.56 in, Indicator (1) LED Power On, Standards CE, FCC, MFI, RoHS, Max. Operating Temp. 95 Degrees F, Min. Operating Temp. 32 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.