This item is Discontinued.

Mobilespec USB Car Charger, 1 Output Connector MBS03320

USB Car Charger, 1 Output Connector (Discontinued)

  • Mfr # MBS03320
  • Zoro # G9725762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS03320
Zoro #
G9725762
UPC #
092533038629
Country of Origin
China

Dimensions

Overall Width
1.3 in
Overall Height
1.3 in
Overall Depth
2.56 in

Details

Item
USB Car Charger
Power Requirement
12V DC
Min. Operating Temp.
32 Degrees F
Output Voltage
5.0V DC
Color
Black
Standards
CE, FCC
Indicator
(1) LED Power On
For Use With
USB Powered Devices
Output Connection Type
(1) USB 2.0 Type A Female
Max. Output Current
2.4 A
Max. Operating Temp.
95 Degrees F
Number of Output Connectors
1

Description

USB Car Charger, Power Requirement 12V DC, Number of Output Connectors 1, Color Black, Max. Output Current 2.4 A, Output Voltage 5.0V DC, Output Connection Type (1) USB 2.0 Type A Female, For Use With USB Powered Devices, Overall Height 1.3 in, Overall Width 1.3 in, Overall Depth 2.56 in, Indicator (1) LED Power On, Standards CE, FCC, Max. Operating Temp. 95 Degrees F, Min. Operating Temp. 32 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.